Safe box ∙ Length: 635 mm

Article no.: 6060BX-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length L 635 mm
Type of product Torque Wrench

Identification & Classification

Article number 6060BX-6
EAN / GTIN 4000896024643
Manufacturer number 6060BX-6
L-Number L60140 3457
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Safe storage of torque wrenchesSafe Box for HAZET torque wrench 5122-1CT ∙ 5122-2CLT ∙ 5122-2CLT-PD ∙ 5122-2CT/5 ∙ 5122-3CT ∙ 6122-1CT ∙ 6122-1CT (CAL) ∙ 6127-1CT ∙ 6292-1CT ∙ 6292-1CT (CAL)
  • Up to size BX 8 with display window
  • Plastic, black
  • Dimensions / length: 635 mm
  • Net weight: 0.59 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart