Ratcheting combination wrench set ∙ Outside 12-point traction profile ∙ 5 pieces-pieces ∙ 8 – 19

Article no.: 606/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 606/5
EAN / GTIN 4000896177998
Manufacturer number 606/5
L-Number L60140 3569
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Ratchet function with one-hand reversing switch
  • Fine-tooth, 72 teeth ∙ Operating angle 5°
  • Angled at 13°
  • Surface: chrome-plated
  • Output: Outside 12-point traction profile
  • Wrench size: ∙ 8 – 19
  • Net weight: 0.71 kg
  • Number of tools: 5

Supplied with:

Ratcheting combination wrench 606-8 ∙ 606-10 ∙ 606-13 ∙ 606-17 ∙ 606-19

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart