Protective glove uvex unigrip PL6628 size 10

Article no.: 6059910
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 10
Protection category Category I
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 6059910
EAN / GTIN 4048612039830
Manufacturer number 6059910
L-Number L01690 270
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex unigrip PL and CL safety gloves made of knitted polyester are ideal for working in damp and wet environments. Thanks to the latex coating on the palms and fingertips, the safety gloves offer a very good grip in both dry and wet working conditions. At the same time, the material composition of the safety gloves ensures a good fit and flexibility. This makes the uvex unigrip PL and CL models particularly suitable for work in the construction industry.

Feature:

  • Type of product: Safety glove
  • Product name: uvex unigrip PL6628
  • Product type: Fitters’ gloves
  • Colour (filter): red/black
  • Version: with knitted cuff
  • Coating: Natural latex
  • Size: 10
  • Reuse: Reusable (R)
  • Outer material: Polyester (PES)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart