Safety gloves uvex protector NK2725B Sizes 9

Article no.: 6053509
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove size 9
Type of product Chemicals protection gloves

Identification & Classification

Article number 6053509
EAN / GTIN 4048612022115
Manufacturer number 6053509
L-Number L01690 109
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Protective gloves from the uvex protector family effortlessly meet even the most complex challenges: The multi-layer material construction provides reliable cut protection and reliably protects the wearer from chemical and mechanical hazards.

Feature:

  • Type of product: Safety glove
  • Product name: uvex protector NK2725B
  • Product type: Chemical protection gloves/cut protection gloves
  • Colour (filter): blue
  • Version: With cuff
  • Coating: Nitrile rubber (NBR)
  • Size: 9
  • Reuse: Reusable (R)
  • Outer material: Cotton interlock/high performance polyethylene (HPPE)/glass fibre/polyamide (PA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart