Double ended ring spanner offset UD profile 6x7 mm

Article no.: 6015350
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6015350
EAN / GTIN 4010886601532
Manufacturer number 6015350
L-Number L60160 1287
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised
  • Satin non-glare finish
  • Carefully forged and professionally machined:
  • Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force
  • High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury
  • Overloading indicated by deformation
  • For extremely deep or inset bolts
  • Top-grade industrial quality for the hardest of continuous use

Feature:

  • 1000 V insulated: no
  • Design: Deep cranked, with thin-walled rings
  • Head height 1 [mm]: 5,6 mm
  • Head height 2 [mm]: 6,6 mm
  • Head width 1 [mm]: 10,5 mm
  • Head width 2 [mm]: 12 mm
  • Material: 31CrV3
  • Offset height 1: 20,7 mm
  • REACH registration available: no
  • Ring crank: 5°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 23 mm
  • Total length [mm]: 180 mm
  • Total width [mm]: 11 mm
  • VDE certified: no
  • Width across flats [mm]: 6x7
  • Width across flats 1 [mm]: 6
  • Width across flats 2 [mm]: 7

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart