PENTA D40N300C020 IC808G Inserts with 5 Cutting Edges for Parting and Grooving Hard Materials, Tough and General Applications

Article no.: 6004612
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
  • Order steps: 4 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6004612
EAN / GTIN 7291075318579
Manufacturer number 6004612
L-Number L24080 190

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.2 mm, Cutting Width (CW) 3.02 mm

Feature:

  • Chip Breaker Type C
  • Corner Radius (RE) 0.2 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 3.02 mm
  • Max. Grooving Feed (fg(max)) 0.22 mm/rev
  • Min. Grooving Feed (fg(min)) 0.06 mm/rev

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart