PENTA 24R200J15D IC1008 Inserts with 5 Cutting Edges for Parting Tubes, Small and Thin-Walled Parts

Article no.: 6003102
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6003102
EAN / GTIN 7291075151657
Manufacturer number 6003102
L-Number L24080 11

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Depth Maximum (CDX) 6 mm, Cutting Width (CW) 2 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.1 mm
  • Cutting Depth Maximum (CDX) 6 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 2 mm
  • Max. Grooving Feed (fg(max)) 0.09 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev
  • Work Piece Parting Diameter Maximum (CUTDIA) 12 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart