06IR 24 UN IC908 IC908 Internal American UN Full Profile (UN, UNC, UNF, UNEF) Laydown Threading Inserts for General Applications

Article no.: 5990971
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 5990971
EAN / GTIN 7291075444698
Manufacturer number 5990971

Description

Description:

Laydown Threading Indexable Inserts, Inscribed Circle Diameter (IC) 4 mm, Insert Length (INSL) 6.88 mm

Feature:

  • Corner Radius (RE): 0.08 mm
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 1
  • Inscribed Circle Diameter (IC): 4 mm
  • Insert Length (INSL): 6.88 mm
  • Profile Distance EY (PDY): 0.6 mm
  • Thread Form Type (THFT): UN60
  • Threads per Inch (TPI): 24 Threads/″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart