MultiCheck Scale G 3/8

Article no.: 590080
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thread Go / NoGo plug gauge

Identification & Classification

Article number 590080
EAN / GTIN 4046122526383
Manufacturer number 590080
L-Number L40150 12
Manufacturer/responsible person Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Description:

MultiCheck Scale G 3/8

MultiCheck Scale
Accuracy of reading 0.5 mm

- One single measuring device for checking both - accuracy to thread size and thread depth
- Thread gauging cycle time reduced by 50 %
- Thread depth up to 4xD can be measured (max. 80 mm)
- Application of standard thread plug gauges slighty modified
Simple replacement of worn plug gauges
- Reliable reading of the thread depth from measuring sleeve or digital readout
- Coated version on request

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart