{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hole saw ⌀ | 20; 22; 25; 32; 35; 40; 44; 51; 60; 68; 76 mm | |
| Number of pieces | 14 | |
| Number of mounting shafts | 1 | |
| Number of centre drills | 2 | |
| Type of product | Hole saw |
| Article number | 589820 20-76 | |
| EAN / GTIN | 6949509240705 | |
| Manufacturer number | 2608594426 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |