Digital ABS Tube Thickness Caliper Inch/Metric, 0-6″, IP67, Thumb Roller

Article no.: 573-761-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
IP Index of Protection IP 67
Measurement technology digital
Type of product Caliper, special type

Identification & Classification

Article number 573-761-20
EAN / GTIN 4946368727073
Manufacturer number 573-761-20
L-Number L40010 13645
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These tube thickness calipers are designed especially for round-shaped workpieces. They offer you the following benefits: The beam-mounted jaw is a round bar that lets you easily measure tube wall thickness.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 6
Graduation value: 0.0005″/0.01 mm
Limit value of the measuring deviation E MPE: ±0.002″.
Repeatability: 0.0005″
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart