ABSOLUTE Digimatic Scale Unit "6"/150 mm, Vertical, Diameter function

Article no.: 572-591-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Power supply Battery-powered
Measurement technology digital
Type of product Scale unit

Identification & Classification

Article number 572-591-10
EAN / GTIN 4946368424798
Manufacturer number 572-591-10
L-Number L40010 15051
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This unit has an ABSOLUTE capacitive-type scale. The ZERO point is set only once and is stored as the absolute ZERO point until the next battery replacement. The display has large characters, making it easy to read. Diameter measurement function is included.

Feature:

Zero setting: Yes
Digit step value: 0.01 mm or 0.01 mm/0.0005″
Accuracy: 0.03 mm/0.001″
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: One battery

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart