Digital ABS Depth Gauge IP67, Hook Type Inch/Metric, 0-8"/0-200mm

Article no.: 571-265-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification & Classification

Article number 571-265-20
EAN / GTIN 4946368727219
Manufacturer number 571-265-20
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Digital Depth Gauge is IP67 and offers you the following benefits: It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in situations that include coolant fluid. Direct reading by pressing the OFFSET function, which compensates for the 10 mm width of the hook (hook type).

Feature:

Accuracy: ±0,03 mm/0.0015″
Power supply: 1 battery SR-44
Functions: Hook Type
Display: LCD, Character Height 9 mm
Inch-Metric: Inch/Metric
Accuracy: ±0,03 mm
Delivered: Including box, 1 SR-44 battery
Low voltage alarm: Yes
Inch/metric: Inch/metric
Scope of delivery: Supplied in a box, including battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart