Digital ABS Tyre Tread Depth Gauge IP67 Inch/Metric, 0-1", 0,0005"/0,01mm

Article no.: 571-200-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification & Classification

Article number 571-200-20
EAN / GTIN 4946368727356
Manufacturer number 571-200-20
L-Number L40010 13437
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is designed to measure tyre tread depth and offers you the following benefits: The ABSOLUTE feature of this gauge keeps track of the origin point (once set) for the entire life of the battery.

Feature:

Accuracy: ±0,02 mm/0.0005″
Power supply: 1 battery SR-44
Display: LCD, Character height 9 mm
Inch-Metric: Inch/Metric
Limit value of the measuring deviation J MPE: ±0.02 mm/0.0005″.
Delivered: Including box, 1 SR-44 battery
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: Inch/metric
Scope of delivery: Supplied in a box, including battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart