{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Silicon carbide (SiC) grit | |
| Brush material | micro-abrasive, abrasive nylon | |
| Grinding medium code | SiC | |
| Brush ⌀ D1 | 200 mm | |
| Brush width | 16 mm | |
| Bore ⌀ d1 | 16 mm | |
| Bore ⌀ can be opened up to | 80 mm | |
| Bristle thickness | 0.6 mm | |
| Length of brush section H1 | 33 mm | |
| maximum speed | 6,000 min-1 | |
| Type of product | Round brush |
| Article number | 570324 200X16 | |
| EAN / GTIN | 4017359673355 | |
| Manufacturer number | 360C31 | |
| Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |