Digital ABS Height Gauge 0-40″/1000mm, Inch/Metric

Article no.: 570-248
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge

Identification & Classification

Article number 570-248
EAN / GTIN 4946368212814
Manufacturer number 570-248
L-Number L40010 9659
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Digimatic height gauge is very precise and reliable, and offers you the following benefits: Its built-in ABSOLUTE linear encoder means you don‘t have to set the reference point at every power-on, improving reliability as over-speed errors cannot occur. Fine-adjustment gives you precise positioning. A carbide-tipped scriber is provided.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 40
Graduation value: 0.0005″/0.01 mm
Limit value of the measuring deviation E MPE: ±0.003″/±0.07 mm
Limit value of the measuring deviation J MPE: ±0.07 mm/0.003″
Scale: ABSOLUTE electronic linear scale
Display: LCD, 6-digit
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
± Switching : Yes
Inch/Metric: Inch/Metric
Scope of delivery: Including 1x battery, marker and holder
Power supply: 1x battery SR-44
Battery life: Approx. 5000 hours

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart