MT LNHU 3005 I5.00ISO IC908 Thread Milling Inserts for Internal ISO Metric Profile

Article no.: 5669490
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification & Classification

Article number 5669490
EAN / GTIN 7291075376197
Manufacturer number 5669490
L-Number L24290 151

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 30 mm, Insert Thickness Total (S1) 5.6 mm, Insert Width (W1) 16.7 mm, Thread Pitch (TP) 5 mm

Feature:

  • Insert Length (INSL) 30 mm
  • Insert Thickness Total (S1) 5.6 mm
  • Insert Width (W1) 16.7 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 5 mm
  • Thread Type (TTP_DF2) INT

Downloads & documents

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart