EB-A2 010-015/09C4M45 IC903 2 Flute, 30° Helix Rib Processing Solid Carbide Ball Nose Endmills for Materials up to 55 HRC

Article no.: 5650301
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product Ball-nosed slot drill

Identification & Classification

Article number 5650301
EAN / GTIN 7291075189292
Manufacturer number 5650301
L-Number L24180 2616

Description

Description:

Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 4 mm, Cutting Diameter (DC) 1 mm, Depth of Cut Maximum (APMX) 1.5 mm, Flute Count (NOF) 2, Overall Length (OAL) 45 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Corner Radius (RE) 0.5 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.01 mm
  • Cutting Diameter (DC) 1 mm
  • Depth of Cut Maximum (APMX) 1.5 mm
  • Flute Count (NOF) 2
  • Flute Helix Angle (FHA) 30 Degrees
  • Neck Diameter (DN) 0.95 mm
  • Overall Length (OAL) 45 mm
  • Shank Type Round
  • Usable Length (LU) 9 mm

Downloads & documents

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart