ECHI-B6 437-1.0-C437 IC900 6 Flute 45° Helix, Medium Length Solid Carbide Endmills for Finishing Hard Materials up to 65 HRC

Article no.: 5621000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDMILL Premium Line
Type of product End / face mill

Identification & Classification

Article number 5621000
EAN / GTIN 7291075003956
Manufacturer number 5621000
L-Number L24180 1988

Description

Description:

Square End Mills ,Connection Diameter Machine Side (DCONMS) 0.437″ ,Cutting Diameter (DC) 0.437″ ,Decimal Equivalent 0.437″ ,Depth of Cut Maximum (APMX) 1″ ,Flute Count (NOF) 6 ,Overall Length (OAL) 2-3/4″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 0.437″
  • Cutting Diameter (DC): 0.437″
  • Cutting Diameter Tolerance: e8
  • Decimal Equivalent: 0.437″
  • Depth of Cut Maximum (APMX): 1″
  • Flute Count (NOF): 6
  • Flute Helix Angle (FHA): 45 Degrees
  • Maximum Feed per Tooth (fz(max)): 0.004 ″/tooth
  • Minimum Feed per Tooth (fz(min)): 0.002 ″/tooth
  • Overall Length (OAL): 2-3/4″
  • Ramping Angle Maximum (RMPX): 3 Degrees
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Round

Downloads & documents

From the same series "SOLIDMILL Premium Line" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart