MTH 32 14 W IC908 External & Internal Whitworth (BSW, BSF, BSP) Helical Thread Milling Inserts for Fittings and Pipe Couplings

Article no.: 5607427
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification & Classification

Article number 5607427
EAN / GTIN 7291075221091
Manufacturer number 5607427
L-Number L24290 333

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 32 mm, Insert Thickness Total (S1) 4 mm, Insert Width (W1) 9 mm, Thread Pitch (TP) 1.814 mm, Threads per Inch (TPI) 14 Threads/″

Feature:

  • Insert Length (INSL) 32 mm
  • Insert Thickness Total (S1) 4 mm
  • Insert Width (W1) 9 mm
  • Thread Form Type (THFT) WH55
  • Thread Pitch (TP) 1.814 mm
  • Thread Type (TTP_DF2) INT
  • Threads per Inch (TPI) 14 Threads/″

Downloads & documents

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart