HM90 APKT 1003PDR IC830 Inserts for General Use with 2 Helical Cutting Edges for High 90° Shoulder Accuracy

Article no.: 5606351
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI2000
Type of product Indexable insert for milling

Identification & Classification

Article number 5606351
EAN / GTIN 7291075126105
Manufacturer number 5606351
L-Number L23910 26

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 9.8 mm, Insert Length (INSL) 11.45 mm, Insert Thickness (S) 3.53 mm, Insert Width (W1) 6.76 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Edge Effective Length (LE) 10.26 mm
  • Depth of Cut Maximum (APMX) 9.8 mm
  • Figure 1
  • Insert Length (INSL) 11.45 mm
  • Insert Thickness (S) 3.53 mm
  • Insert Width (W1) 6.76 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 2

Downloads & documents

Suitable products

From the same series "HELI2000" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart