MM TS105-N20D-06T04 IC928 Interchangeable Solid Carbide T-Slot Milling Heads

Article no.: 5606315
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Slot milling cutter

Identification & Classification

Article number 5606315
EAN / GTIN 7291075158601
Manufacturer number 5606315
L-Number L24060 556

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 8 mm, Connection Thread Nominal Size Machine Side (THSZMS) T04, Cutting Depth Maximum (CDX) 2 mm, Cutting Diameter (DC) 10.5 mm, Flute Count (NOF) 6, Overall Length (OAL) 9.25 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T04
  • Corner Radius (RE) 0.4 mm
  • Cutting Depth Maximum (CDX) 2 mm
  • Cutting Diameter (DC) 10.5 mm
  • Cutting Width (CW) 2 mm
  • Flute Count (NOF) 6
  • Functional Length (LF) 15 mm
  • Overall Length (OAL) 9.25 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Downloads & documents

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart