MTECZ 08076C10 27NPT IC908 Solid Carbide Threading Endmills with Coolant Holes Located in the Flutes, for Internal or External NPT Thread Profile

Article no.: 5606150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 5606150
EAN / GTIN 7291075237566
Manufacturer number 5606150
L-Number L24210 316

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 7.6 mm, Overall Length (OAL) 64 mm, Threads per Inch (TPI) 27 Threads/″

Feature:

  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 7.6 mm
  • Depth of Cut Maximum (APMX) 10.8 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 64 mm
  • Shank Type Round
  • Thread Form Type (THFT) NPT60
  • Threads per Inch (TPI) 27 Threads/″

Downloads & documents

From the same series "SOLIDTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart