MTECZ 12114C28 11UN IC908 Solid Carbide Threading Endmills with Coolant Holes Located in the Flutes for Internal UN Thread Profiles

Article no.: 5606140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 5606140
EAN / GTIN 7291075496574
Manufacturer number 5606140

Description

Description:

Thread cutter - Solid, mounting diameter, machine side (DCONMS) 12 mm, cutting diameter (DC) 11.4 mm, overall length (OAL) 84 mm, thread pitch (TP) 11 mm, thread nominal diameter 5/8, thread nominal diameter 5/8, thread size 5/8, thread size 5/8, thread per inch (TPI) 2,309 threads/″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Mounting diameter, machine side (DCONMS): 12 mm
  • Coolant characteristic (CSP): Coolant Thru
  • Cutting diameter (DC): 11.4 mm
  • Maximum cutting length (APMX): 28.9 mm
  • Number of cutting edges (NOF): 3
  • Swirl angle (FHA): 15 degrees
  • Overall length (OAL): 84 mm
  • Arbor round
  • Thread Form Type (THFT): UN60
  • Thread pitch (TP): 2,309 mm
  • Thread Nominal diameter 5/8
  • Thread Per Inch (TPI): 11 threads/″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart