MTECS 0500D13 2.0ISO IC908 Small Diameter Solid Carbide Threading Endmills for an Internal ISO Profile

Article no.: 5605839
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Thread profile: Partial profile
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread profile Partial profile
Series SOLIDTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 5605839
EAN / GTIN 7291075447316
Manufacturer number 5605839
L-Number L24210 270

Description

Description:

Solid Threading Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC) 0.465″ ,Overall Length (OAL) 3″ ,Thread Pitch (TP) 2 mm ,Thread Size M16 ,Thread Size M16 ,Thread Size M16 ,Thread Size M16

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Diameter (DC): 0.465″
  • Flute Count (NOF): 4
  • Overall Length (OAL): 3″
  • Shank Type: Round
  • Thread Form Type (THFT): M60
  • Thread Pitch (TP): 2 mm
  • Thread Size: M16
  • Usable Length (LU): 1.38″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart