MTECS 08077C25 14UN IC908 Small Diameter Solid Carbide UN Profile Threading Endmills for Steel

Article no.: 5605769
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 5605769
EAN / GTIN 7291075194135
Manufacturer number 5605769
L-Number L24210 127

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 8 mm, Cutting Diameter (DC) 7.7 mm, Overall Length (OAL) 64 mm, Thread Pitch (TP) 1.814 mm, Thread Size 7/16, Thread Size 7/16, Thread Size 7/16, Thread Size 7/16, Threads per Inch (TPI) 14 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Cutting Diameter (DC) 7.7 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 64 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 1.814 mm
  • Thread Size 7/16
  • Threads per Inch (TPI) 14 Threads/″
  • Usable Length (LU) 25 mm

Downloads & documents

From the same series "SOLIDTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart