Push-pull type toggle clamp with blue handle

Article no.: 557692
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557692
EAN / GTIN 4020772013592
Manufacturer number 557692
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Push-rod tensioner with blue handle, with small angular base. Compression and tension clamps.
(Push rod and hand lever running at the same time). Long push rod guide with fastening thread and nut. Galvanized and passivated. Stainless steel rivets that run in case-hardened bushings for size 2 and 3. Lever parts and push rod made of tempered steel. Bearing points are greased. Hand lever can be rotated in any angle to the base. Ergonomic, oil-resistant handle with large palm rest and soft component.
Complete with tempered, zinc-plated push-on screw
No. 6880.

Feature:

  • Size: 0
  • F1: 0.8 kN
  • F2: 0.8 kN
  • Contact screw: M 4x20
  • Weight: 65 g
  • Size: 0
  • A: 6.5
  • B min: 17.0
  • B max.: 33.0
  • D: 4.5
  • E: 13
  • H: 12
  • H1: 49.3
  • Stroke: 16
  • HW min.: 12
  • HW max.: 20
  • O: 6.5
  • L1: 66.5
  • L2: 10
  • L3: 54.0
  • M: 16.0
  • M2: M10x1.0
  • N: 25
  • P: 16

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart