Digital ABS Carb. Fibre Caliper Long Jaw 0-1500mm, IP66

Article no.: 552-153-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workshop calipers

Identification & Classification

Article number 552-153-10
EAN / GTIN 4946368583150
Manufacturer number 552-153-10
L-Number L40010 5274
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a lightweight standard model of Digimatic caliper with extra-long jaws. It offers you the following benefits: Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%. It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid. Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button). Preset function lets you set a desired starting point.

Feature:

Range: 0 - 1500 mm
Measuring range: 0 - 1500
PRESET: Yes
Display: LCD, character height 10 mm
Inch-Metric: Metric
Description: Functions: ZERO/ABS, PRESET/ORIGIN, DATA/HOLD
Display: LCD, digit height 10 mm
Delivered: In a case, including 1 SR-44 battery
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/metric: Metric
Scope of delivery: In a box, including 1x SR-44 battery
Battery life: Approx. 5,000 hrs.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart