IDI 068-SK IC908 DCM Drill Heads for Cast Iron

Article no.: 5505599
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMDRILL
Type of product Cutter insert for boring

Identification & Classification

Article number 5505599
EAN / GTIN 7291075122138
Manufacturer number 5505599
L-Number L24050 1886

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 6.8 mm, Insert Seat Size Code (SSC) 6.8, Point Angle (SIG) 140 Degrees

Feature:

  • Chamfer Angle 30 Degrees
  • Cutting Diameter (DC) 6.8 mm
  • Functional Length (LF) 2.86 mm
  • Insert Seat Size Code (SSC) 6.8
  • Insert Thickness (S) 4.1 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 1.24 mm

Downloads & documents

Suitable products

From the same series "CHAMDRILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart