XOMT 060204-DT IC28 Inserts for DR Drills and Boring Bars

Article no.: 5503059
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DRDRILLS
Type of product Indexable insert for drilling

Identification & Classification

Article number 5503059
EAN / GTIN 7291075083347
Manufacturer number 5503059
L-Number L24160 17

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 6.16 mm, Inscribed Circle Diameter (IC) 6.16 mm, Insert Included Angle (EPSR) 90 Degrees, Insert Thickness (S) 2.56 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Length (L) 6.16 mm
  • Inscribed Circle Diameter (IC) 6.16 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Thickness (S) 2.56 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart