Farriers' Pincers (Tear-off Pliers for vehicle bodywork) black atramentized 300 mm

Article no.: 55 00 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification & Classification

Article number 55 00 300
EAN / GTIN 4003773039402
Manufacturer number 55 00 300
L-Number L70010 1730
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • the ideal pliers for the farrier
  • with small head and anvil for redirecting horseshoe-nails
  • also suitable for dismantling work in vehicle body workshops
  • cutting edges additionally hardened
  • cutting edge hardness approx. 59 HRC

Feature:

  • Head width (W3): 20.0mm
  • Cutting edge length mm: 20mm
  • black atramentized
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart