Digital Thickness Gauge, Blade Type, Inch/Metric, 0-0,4″, 0,0005″

Article no.: 547-316A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Quick thickness gauge

Identification & Classification

Article number 547-316A
EAN / GTIN 4946368851754
Manufacturer number 547-316A
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • This ABSOLUTE Digimatic Thickness Gauge enables you to measure film, paper, etc., with flat contact points.
  • Bidirectional communication e.g.
  • to perform parameter setting from a PC (Digimatic S 1 interface) is possible.

Feature:

  • Alarm: Low voltage, setting errors, sensor error, display overflow a.s.o.
  • MAX/MIN/RANGE: Yes
  • Digital step switchable: No
  • Functions: With indicator ID-C No. 543.0-712.0BS
  • Max. response speed: Unlimited
  • Accuracy: ±0,001″ / ±20 µm
  • Delivered: Including box
  • Digital step: 0,0005″/0,01 mm
  • Digital/Analog: Digital
  • Digital Scale: Electrostatic capacitance type absolute linear encoder
  • Display: LCD, character height 11 mm
  • Inch-Metric: Inch/Metric
  • Indicator No.: 543-712-10BS
  • Mass: 260g
  • Max. measuring depth: 30 mm
  • Range: 0 - 0,4″
  • Parallelism: 0,0005″/ 0,01 mm
  • Power supply: 1 battery CR2032 (3V)
  • Protection: IP42
  • Type: Blade steel contact point

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart