Digital Depth Gauge, 0-8″, 0,0005″, 63,5mm Base

Article no.: 547-217A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification & Classification

Article number 547-217A
EAN / GTIN 4946368851990
Manufacturer number 547-217A
L-Number L40010 16534
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ABSOLUTE Digimatic Indicator Depth Gauge offers you the following benefits: It is equipped with the ABSOLUTE Digimatic Indicator ID-C. It has a hardened, precision ground and micro-lapped reference face on its base.

Feature:

Auto Power OFF setting: Yes
Delivered: Including box and extensions 0,5, 1, 2, 4″, contact point 21JZA242
Digimatic S1 Bidirectional interface: Yes
Accuracy: ± 0,002″/± 20 µm
Calibration warning function: Yes
Scale: Electrostatic capacitance type absolute linear encoder
Analog bar resolution switchable: Yes
Customizing keys: Yes
Digital/Analog: Digital
Digital step switchable: No

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart