Digital Indicator ID-F, Inch/Metric, 1″, 0,00002″, ASME/ANSI/AGD, with CEE AC-Adapter

Article no.: 543-852E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification & Classification

Article number 543-852E
EAN / GTIN 4946368840604
Manufacturer number 543-852E
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a superior multifunction indicator. The ABSOLUTE Digimatic Indicator ID-F offers you the following benefits:

Bidirectional Digimatic S1 interface
Red/Green LCD backlight provides you with visual GO/±NG tolerance judgement
Analogue bar-graph display
MAX/MIN/RANGE (runout value) function with a frequency of 500scan/s
External power supply via AC-Adapter
High accuracy and 0,5 µm digital step

Feature:

Analog bar resolution selection: Yes
Plunger Direction: Up to the horizontal direction
Inch/Metric switchable: Yes
Scale: Electrostatic capacitance type absolute linear encoder
Calibration warning function: Yes
Digimatic S1 Bidirectional interface: Yes
Max. response speed: Unlimited
Auto Power OFF setting: Yes
Digital step switchable: Yes
Digital/Analog: Digital
Analog bar resolution switchable: Yes
Delivered: Including spindle lifting handle, AC-adapter, certificate of inspection
Customizing keys: Yes

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart