Digital Indicator ID-C, 12,7mm, 0,01mm, Lug Back Plate

Article no.: 543-710
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification & Classification

Article number 543-710
EAN / GTIN 4946368850146
Manufacturer number 543-710
L-Number L40010 14470
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a multifunction standard indicator that is reliable and easy to use.

Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.
Excellent visibility with a large digital/analog display
Model with 0,5 µm digital step is available
Measurements such as simple calculation and peak detection are possible
Equipped with a calibration schedule warning function
GO/±NG judgement is performed by setting the upper and lower tolerances.
Display 330° rotatable.
A function lock protects the display against unauthorised use.

Feature:

Measurement frequency (MAX/MIN/RANGE): 50 times/s
Max. response speed: Unlimited
Digital/Analog: Digital
Display: LCD, character height 11 mm, 330° rotatable
Range: 12.7 mm
H MPE (Hysteresis): 0.02 mm
Inch-Metric: Metric
Scale: Electrostatic capacitance type absolute linear encoder
Protection: IP42
Max. Permissible Error
E MPE (Total Range): 0.02 mm
R MPE (Repeatability): 0.01 mm
Digital step: 0.01 mm
Stem Ø: 8 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart