Laser Hologauge LGH 10 mm, 0,0001 mm

Article no.: 542-715D
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 542-715D
EAN / GTIN 4946368712215
Manufacturer number 542-715D
L-Number L40010 12988
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a highly precise dial gauge that uses optical interference so you can measure with unparallelled accuracy. The Mitutoyo Laser Hologage offers you the following benefits: Through optical interference of laser light through a diffraction grating it gives you an extremely precise holographic scale with 0.00001mm resolution. You can use the Laser Hologage for extremely precise measurements, as well as a transducer in ultra-precise positioning and control systems.

Feature:

Measuring range: 0 - 10
Accuracy: 0.2 µm
Repeatability: 0.1 µ m
Max. Reaction speed: 700 mm/s mm/s
Measuring force: 0.65 N measuring bolt downwards, 0.55 N measuring bolt horizontally, 0.45 N measuring bolt upwards
Scope of delivery: With display

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart