Linear Scale AT113 700 mm

Article no.: 539-213-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification & Classification

Article number 539-213-30
EAN / GTIN 4946368575636
Manufacturer number 539-213-30
L-Number L40700 961
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These linear scales are built for limited installation space. Glass scale - Zero not coded. Expansion factor (8 ± 1)x 10. -6. /K. -1. An armoured inox signal cable is used to connect the DRO counter.

Feature:

Accuracy: Standard type (5+5L/1000) µm L = Effective range (mm)
Power supply: 5V DC ± 10%
Power supply: 5V DC ± 10%

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart