Linear Scale AT103 4000 mm

Article no.: 539-146-30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification & Classification

Article number 539-146-30
EAN / GTIN 4946368584331
Manufacturer number 539-146-30
L-Number L40010 6375
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These linear scales offer : Sturdy construction-high resistance to vibration-protection rating are similar in upright and reclining position The innovative rubber lips keep out contaminants when you are using the scale in a machine shop. An armoured signal cable is used to connect the scale unit to the DRO counter, so you can operate it safely even in harsh environments. The signal cable outlet can be positioned on either side of the slider, so you can connect the signal cable from either direction.

Feature:

Accuracy: 100 to 3000 mm (5+5L/1000) µm 3250 to 6000 mm (5+8L/1000) µm L = Effective range (mm)
Operation temperature: 0ºC to 45ºC
Power supply: 5V DC ± 10%
Mass: 1030
Power supply: 5V DC ± 10%

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart