Safety Knife SECUMAX SALVEX SOS with INDUSTRIAL BLADE 37040, 1 PCE

Article no.: 538.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification & Classification

Article number 538.02
EAN / GTIN 4002632005381
Manufacturer number 538.02
L-Number L60170 320
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

First-aid cutter and hammer in one.
In the event of an accident, it's paramount that you react quickly and calmly. An intuitively operable first-aid cutter with multiple uses can be a lifesaving tool. Use the SECUMAX SALVEX SOS to smash the side-window of a crumpled car. Use the concealed blade to cut through seat belts and other trapping materials, and finally, to quickly open clothing. Being able to help is a great thing!
  • Basic material:
    Plastic
  • Especially robust
    The SECUMAX SALVEX SOS consists of robust plastic and is therefore robust and up for the job. So you can always rely on it for emergencies. And that too, for a long time.
  • Hammer included
    Your first-aid cutter will not even be stopped by safety glass. Use the integrated emergency hammer made of specially hardened steel to smash window and side panes.
    Since the blade has four sharp edges, you can turn and turn it over several times. Thanks to the constantly ″fresh″ blade, a perfectly functioning cutting tool is available to you in emergency situations.
  • For right and left handers
    There are situations in which every second counts. That's why the SECUMAX SALVEX SOS is always ready for use. The question of whether you are right or left handed does not arise, as it fits into any hand.
  • Eyelet and holder
    Very important: you have your first-aid cutter with you. Also important: you can always find it again quickly. That's why the SECUMAX SALVEX SOS not only has an eyelet for attaching, but also a separate holder for the car.
  • Main cutting materials:
    Safety belt
    hook-and-loop
    Fleece
    Felt

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 5, 6 mm
  • Main cutting materials: Safety belt, Textile, material, Fleece, Felt, Yarn, cord
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 37040.60
  • Optional blade: 37030.50, 37044.60, 36030.50, 13730.60, 83730.31, 83630.35
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart