Vernier Blade Caliper 0-300mm, 0,05mm, Metric

Article no.: 536-136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Universal calipers

Identification & Classification

Article number 536-136
EAN / GTIN 4946368111148
Manufacturer number 536-136
L-Number L40010 8047
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These Blade Calipers have thin measuring jaws. They offer you the following benefits: The thin blade-type jaws fit into very small grooves making it much easier for you to obtain many previously difficult outside measurements. The outside measuring faces are carbide.

Feature:

Range: 0 - 300 mm
Measuring range: 0 - 300
Graduation: 0,05 mm
Inch-Metric: Metric
Limit value of the measurement deviation E MPE: ±0.08 mm
Delivered: In a case
Inch/metric: Metric
Scope of delivery: In a box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart