Safety laced boot SEEKER Work LX Pro GTX S3 CI SEEKER Work LX Pro GTX S3 CI, Size 44

Article no.: 5350-44
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 44
Type of product Safety boots

Identification & Classification

Article number 5350-44
EAN / GTIN 4063606279399
Manufacturer number 5350-44
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized cowhide leather/Hydrophobized suede
  • GORE-TEX Performance Comfort Footwear
  • Full, padded bellows tongue
  • Full-length inlay sole LOWA
  • Non-metallic, penetration-resistant midsole
  • RUBBER/PU sole LARROX Work with MONOWRAP®-technology
  • TPU scuff cap
  • Steel toe cap
  • EN ISO 20345 S3 CI/HI/HRO/SRC, form C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart