P2104 TA Induct. probe +/-5mm w. c.

Article no.: 5324071KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification & Classification

Article number 5324071KAL
EAN / GTIN 4059192055455
Manufacturer number 5324071KAL
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Inductive probe Millimar P2104 TA
Compatibility: Tesa
Measuring range, test indicator, comparator, probe: ± 2 mm
Vacuum lifter
Measuring force (text): 0,75 N +/- 0,15 N
Package contains: test certificate, instruction manual, cap for radial cable output, spanner for preliminary stroke setting

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart