1304 K MAHR LVDT PROBE, +/-1 mm RANGE, MINI-RIGHT ANGLE TYPE

Article no.: 5313049
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification & Classification

Article number 5313049
EAN / GTIN 4059192054885
Manufacturer number 5313049
L-Number L40100 105
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Highly robust as the measuring system is recessed from the guide and mounting shaft
  • Outstanding clamping properties
  • Measuring pin mounted in rotary stroke bearing
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

Description:

Inductive probe Millimar 1304 K
  • Compatibility: Mahr-LVDT Measuring range lever gauge, fine pointer, probe: ± 1 mm
  • Measuring force (text): 0,75 N +/- 0,15 N

Feature:

  • Calibration type: Uncalibrated
  • Measuring range start_mm: -1 mm
  • Bearing temperature MIN: -10 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart