Vernier Caliper 0-300mm/0-12", 0,02mm, Metric/Inch

Article no.: 530-119
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Scale divisions 0.02 mm
Measurement technology analog
Type of product Universal calipers

Identification & Classification

Article number 530-119
EAN / GTIN 4946368110226
Manufacturer number 530-119
L-Number L40010 601
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard type of vernier caliper that offers you the following benefits: Main scale and vernier scale satin chrome finish gives you high readability. Raised sliding surfaces.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 300
Measuring range: 0 - 300 mm
Graduation value: 0.02 mm/ 0.001″.
Limit value of the measuring deviation E MPE: ±0.04 mm
Mass: 325
Inch/Metric: Metric/Inch
Scope of delivery: Supplied in a box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart