Stud extractor for tight spaces Ø 10 mm

Article no.: 53-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 53-10
EAN / GTIN 4021176342561
Manufacturer number 53-10
L-Number L80010 1627
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The stud extractor with internal toothing of series 53 is used for extracting stud bolts or broken components in automotive and industry. Kukko stud extractors are available in different diameters and designs. The series 53 can also be used in very confined spaces due to its design and is operated using a ring or socket wrench.
  • The knurled wheel with a groove securely presses the stud bolt against the internal teeth.
  • During the extraction, the stud bolt is located in the area of the key and cannot break off.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Wrench size [mm]: 21
  • Width across flats [inch]: 13/16
  • Wrench size, internal square [mm]: 12,7 mm
  • Stud bolt diameter [mm]: 10
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart