2-Point Inside Measuring Instrument Bore Gauge for Extra Small Holes, 7-10mm, 0,01mm

Article no.: 526-126-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification & Classification

Article number 526-126-20
EAN / GTIN 4946368855622
Manufacturer number 526-126-20
L-Number L40010 13797
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a two point split contact point ideally suited to smaller bore measurements. It offers you the following benefits: A precision bore gauge so you can make quick and accurate measurements of small hole diameters (0.95-18 mm). You can replace the analogue indicator fitted to this instrument with a customer-supplied Digimatic indicator if you need. The contact point is hard chrome finish.

Feature:

Range: 7 - 10 mm
Graduation: 0.01mm
Inch-Metric: Metric
Repeatability: 2 µm
Accuracy: 4 µm
Delivered: In box including plastic cover for Dial Indicator

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart