{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Tolerance class | 2 | |
| Material | Keramik | |
| Number of gauge blocks | 10 | |
| Packaging | Holzbox | |
| Type of product | Gauge block | 
| Article number | 516-154-10 | |
| EAN / GTIN | 4946368217321 | |
| Manufacturer number | 516-154-10 | |
| L-Number | L40010 14967 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |