Rough grinding wheel SILENTIO 230x8x22,23 mm cranked A30R PREMIUM inox

Article no.: 515989
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 515989
EAN / GTIN 9003175159895
Manufacturer number 515989
L-Number L50150 204
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM Silentio grinding disc sets new milestones in terms of noise development. With a noise reduction of 10 decibels, your noise perception is minimised by 50 % and the strain on your hearing during work is significantly reduced. This increases the user’s comfort many times over and prevents permanent physical damage. This innovative tool also features a special disc shape for use on stainless steel.

Feature:

  • Shape: 27 CRANKED GRINDING DISC, SILENTIO
  • Grit size: 30
  • Vs /max: 72 m/s
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : A 30 R- BFX
  • Dimensions (D x U x H): 230 x 8 x 22.23 mm
  • Container diameter: 230 mm
  • Thickness: 8 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • SILENTIO technology reduces noise generation by 10 decibels and thus minimises noise perception by 50
  • Noise reduction prevents permanent physical damage and increases working comfort
  • Maximum removal rate and long service life

Application:

  • For surface and edge sanding on various stainless steel qualities

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart