Torque wrench ∙ Torque range min-max: 100 – 400 Nm ∙ Accuracy: 3% ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 790 mm

Article no.: 5143-3CT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Overall length L 790 mm
Square drive 1/2 in
Type of product Torque Wrench

Identification & Classification

Article number 5143-3CT
EAN / GTIN 4000896235407
Manufacturer number 5143-3CT
L-Number L60140 5203
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • User-friendly reversible ratchet
  • For applications with high torques
    • Axle central screws in FIAT Ducato ∙ MERCEDES-BENZ Sprinter
    • Wheel bearings in e.g. OPEL/VAUXHALL Movano ∙ PEUGEOT Boxer
    • Bearing blocks in agricultural machinery and gearbox mounts in commercial vehicles
  • Thanks to the possibility of using 12.5 mm (12″) sockets/extensions, torque-controlled screw connections of 100 to 400 Nm can now also be operated in all manual and industrial production areas, e.g. with threads of M12 to M16 (property class 12.9) or M16 to M24 (property class 5.6) with restricted access, e.g. for flange or machine screw connections
  • Accuracy ± 3% of the scale value (in direction of actuation for right-hand tightening) (5107-3CT ± 4% accuracy of scale value)
  • For left-hand tightening, use our torque wrenches with insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Designed for rough workshop use
  • Wide range of applications for controlled screw tightening in tyre service, bicycle, passenger car and commercial vehicle applications as well as various applications in trade and industry
  • Optimised sealing ring to protect against debris
  • Ratchet repair set for customer-oriented self-assembly enables decades of use
  • Handle with better grip for easier power transmission
  • Adjustment aid with detent points for optimised operator guidance ensures safe and fast adjustment of the desired torque value by turning the handle
  • Safe locking of the setting values by latching function on the rotary assembly
  • Rotary assembly in triangular form prevents uncontrolled rolling
  • Lock symbols indicate the respective locking status
  • Can be attached to the cable loop through openings on the locking rotary assembly
  • Easy-to-read, high-contrast scale
  • Permanent readability due to laser marking on the scale bush
  • Integrated shift lever
    5121-3CT – 5123-3CT: shift lever with idle function – reduces risk of injury and malfunction
  • With calibration certificate and serial number
  • Delivery in sturdy Hexa plastic box
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 790 mm
  • Net weight: 3.6 kg
  • Nm min-max: 100 – 400 Nm
  • Tolerance: 3 %
  • Scale Graduation (Nm): 2.5 Nm
  • Actuating force min.-max. kg: 14.8 – 60.3 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Head Thickness a: 28.5 mm
  • Head Width b: 64 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart