Dial Test Indicator, Horizontal Type 0,8mm, 0,01mm, with Magnetic Stand

Article no.: 513-908-10E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Lever dial indicator

Identification & Classification

Article number 513-908-10E
EAN / GTIN 4946368675831
Manufacturer number 513-908-10E
L-Number L40010 11582
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a Dial Test Indicator (Lever Type) including mini magnet stand. It offers you the following benefits: It contains various accessories including a mini magnet stand, a swivel clamp and a stem with a knurled clamp ring. Easy to use.

Feature:

Range: 0.8 mm
Graduation: 0.01
Functions: Basic set - with magnet stand
Inch-Metric: Metric
Description: Contents 513-404 E (Lever gauge) 7014 (Magnetic stand for lever gauge probes)
Delivered: In a box with stem ø8 mm, stylus ø2 mm, Mini Magnet Stand

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart